BRIGHT SCREEN PRIVACY FILTER FOR APPLE IPAD 10.9IN 10TH GEN
Mfr # BPTAP004
Zoro # G321705605
product price: $50.55
/eaKey Features
Product Type
Privacy Screen Filter
Viewing Area Dimension
9.60 in x 6.90 in
Width
9.60 in
Surface Finish
Glossy, Matte
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPTAP004
Zoro #
G321705605
UPC #
051144065530
Country of Origin
United States
Dimensions
Viewing Area Dimension
9.60 in x 6.90 in
Width
9.60 in
Height
6.90 in
Display Size Supported
10.9 in
Details
Product Type
Privacy Screen Filter
Surface Finish
Glossy, Matte
Reversible
Yes
Features
Reversible Matte-to-Matte, Privacy
Compatible Devices
Tablet
Blue Light Reduction
Yes
Orientation
Landscape
Display Type Supported
LCD
Aspect Ratio
23:16
Includes
Bright Screen Privacy Filter for Apple iPad 10.9in 10th Gen, BPTAP004 Adhesive Strips
Touch Compatibility
Yes
Film Classification
Bright Screen
Compatibility
Apple - iPad Pad (10th Gen)
Anti-glare
Yes
Screen Attachment
Adhesive Strip, Flip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.