BRIGHT SCREEN PRIVACY FILTER FOR APPLE MACBOOK AIR 15 M2-M3
Mfr # BPNAP007
Zoro # G821706355
product price: $69.79
/eaKey Features
Width
13.20 in
Display Size Supported
15.3 in
Orientation
Landscape
Cell Phone/Tablet/Smart Watch Model Compatibility
15 in MacBook Air
Film Classification
Bright Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPNAP007
Zoro #
G821706355
UPC #
7331021078093
Country of Origin
Germany
Dimensions
Width
13.20 in
Display Size Supported
15.3 in
Height
8.70 in
Details
Orientation
Landscape
Cell Phone/Tablet/Smart Watch Model Compatibility
15 in MacBook Air
Film Classification
Bright Screen
Touch Compatibility
Yes
Blue Light Reduction
Yes
Screen Attachment
Adhesive Strip, Flip
Compatibility
Apple Macbook Air 15 M2
Reversible
Yes
Product Type
Privacy Screen Filter
Anti-glare
Yes
Features
Reversible Matte-to-Matte, Privacy
Compatible Devices
2 in 1 Notebook
Aspect Ratio
16:10
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.