Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Screen Privacy Filter for Apple MacBook Pro 14 M1-M2, Black/Matte

  • Mfr # BPNAP003

  • Zoro # G110126642


product price: $62.89
/ea

Key Features

Screen Size
14.2 in
Color
Black
Monitor Type
LCD
Includes
Bright Screen Privacy Filter for Apple MacBook Pro 14 M1-M2, 16:10, BPNAP003 COMPLY Adhesive Strips
Brand Compatibility
Apple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNAP003
Zoro #
G110126642
UPC #
638060338452
Country of Origin
United States

Dimensions

Screen Size
14.2 in
Display Size Supported
14.2 in
Viewing Area Dimension
12.09 in x 7.95 in
Width
12.09 in
Height
7.95 in

Details

Color
Black
Monitor Type
LCD
Includes
Bright Screen Privacy Filter for Apple MacBook Pro 14 M1-M2, 16:10, BPNAP003 COMPLY Adhesive Strips
Item
Privacy Screen Filter
Brand Compatibility
Apple
Aspect Ratio
16:10
Screen Attachment
Flip, Adhesive Strip
Features
Privacy, Reversible Matte-to-Matte
Device Supported
2 in 1 Notebook
Compatibility
Apple MacBook Pro 14 M1-M2
Orientation
Landscape
Durability
Fingerprint Resistant, Scratch Resistant
Widescreen
Yes
Touch Compatibility
Yes
Reversible
Yes
Product Type
Privacy Screen Filter
Display Type Supported
LCD
Film Classification
Bright Screen
Blue Light Reduction
Yes
Anti-glare
Yes
Compatible Devices
2 in 1 Notebook

Description

Get the revolutionary new privacy filter that so seamlessly protects your onscreen data, you'll hardly know it's there-but visual hackers around you will. Introducing the 3M Bright Screen Privacy Filter. Easy to apply, easy to use, easy to forget it's there. Only from 3M, the experts in screen privacy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.