Zoro Homepage

Bright Screen Privacy Filter for Apple MacBook Pro 16 M1-M2, Black/Matte

  • Mfr # BPNAP005

  • Zoro # G910126651


product price: $67.75
/ea

Key Features

Screen Size
16.2 in
Color
Black
Monitor Type
LCD
Includes
Bright Screen Privacy Filter for Apple& MacBook Pro& 16 M1-M2, 16:10, BPNAP005, COMPLY Adhesive Strips
Features
Blue Light Reduction, Blue Light Reduction; Anti-glare; Scratch Resistant; Touch Compatibility; Widescreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNAP005
Zoro #
G910126651
UPC #
638060338575
Country of Origin
United States

Dimensions

Screen Size
16.2 in

Details

Color
Black
Monitor Type
LCD
Includes
Bright Screen Privacy Filter for Apple& MacBook Pro& 16 M1-M2, 16:10, BPNAP005, COMPLY Adhesive Strips
Features
Blue Light Reduction, Blue Light Reduction; Anti-glare; Scratch Resistant; Touch Compatibility; Widescreen
Aspect Ratio
16:10
Screen Attachment
Adhesive Strip
Item
Privacy Screen Filter
Compatibility
Apple MacBook Pro& 16 M1-M2
Device Supported
2 in 1 Notebook
Brand Compatibility
Apple
Orientation
Landscape

Description

Get the revolutionary new privacy filter that so seamlessly protects your onscreen data, you'll hardly know it's there-but visual hackers around you will. Introducing the 3M Bright Screen Privacy Filter. Easy to apply, easy to use, easy to forget it's there. Only from 3M, the experts in screen privacy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.