Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRIGHT SCREEN PRIVACY FILTER FOR DELL LATITUDE 9510

  • Mfr # BPNDE002

  • Zoro # G622447174


product price: $65.99
/ea

Key Features

Display Type Supported
LCD
Width
13.30 in
Display Size Supported
15 in
Orientation
Landscape
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNDE002
Zoro #
G622447174
UPC #
879961007058
Country of Origin
China

Dimensions

Width
13.30 in
Display Size Supported
15 in
Viewing Area Dimension
13.30 in x 7.90 in
Height
7.90 in

Details

Display Type Supported
LCD
Orientation
Landscape
Aspect Ratio
16:9
Product Type
Privacy Screen Filter
Features
Reversible Matte-to-Matte, Privacy
Anti-glare
Yes
Screen Attachment
Adhesive Strip, Flip
Compatible Devices
2 in 1 Notebook
Film Classification
Bright Screen
Reversible
Yes
Blue Light Reduction
Yes
Touch Compatibility
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.