Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRIGHT SCREEN PRIVACY FILTER FOR HP PROBOOK X360 435 G8

  • Mfr # BPNHP002

  • Zoro # G522446260


product price: $58.65
/ea

Key Features

Aspect Ratio
16:9
Includes
Bright Screen Privacy Filter for HP ProBook x360 435 G8, 16:9, BPNHP002 Adhesive Strips
Anti-glare
Yes
Touch Compatibility
Yes
Width
11.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNHP002
Zoro #
G522446260
UPC #
51144065509
Country of Origin
United States

Dimensions

Width
11.90 in
Viewing Area Dimension
11.90 in x 8.20 in
Height
8.20 in
Display Size Supported
14 in

Details

Aspect Ratio
16:9
Includes
Bright Screen Privacy Filter for HP ProBook x360 435 G8, 16:9, BPNHP002 Adhesive Strips
Anti-glare
Yes
Touch Compatibility
Yes
Product Type
Privacy Screen Filter
Compatibility
HP - ProBook
Compatible Devices
2 in 1 Notebook
Display Type Supported
LCD
Orientation
Landscape
Reversible
Yes
Film Classification
Bright Screen
Screen Attachment
Flip, Adhesive Strip
Blue Light Reduction
Yes
Features
Privacy, Reversible Matte-to-Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.