Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRIGHT SCREEN PRIVACY FILTER FOR MICROSOFT

  • Mfr # BPNMS005

  • Zoro # G222442869


product price: $69.39
/ea

Key Features

Touch Compatibility
Yes
Orientation
Landscape
Compatible Devices
2 in 1 Notebook
Display Size Supported
13.8 in
Height
8.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNMS005
Zoro #
G222442869
UPC #
198105027685
Country of Origin
Multiple

Dimensions

Display Size Supported
13.8 in
Height
8.26 in
Width
11.75 in

Details

Touch Compatibility
Yes
Orientation
Landscape
Compatible Devices
2 in 1 Notebook
Aspect Ratio
3:2
Anti-glare
Yes
Product Type
Privacy Screen Filter
Film Classification
Bright Screen
Blue Light Reduction
Yes
Screen Attachment
Adhesive Strip, Flip
Reversible
Yes
Features
Privacy, Reversible Matte-to-Matte

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.