Zoro Homepage

BrightScreen PF MBP 13 M1 M2

  • Mfr # BPNAP002

  • Zoro # G812431259


product price: $66.79
/ea

Key Features

Display Type
LCD
Device Supported
2 in 1 Notebook
Aspect Ratio
16:10
Features
Privacy, Ultra Slim, Blue Light Reduction, Easy to Apply, Reversible Matte-to-Glossy, Touch Sensitive; Anti-glare; Blue Light Reduction; Fingerprint Resistant, Scratch Resistant; Widescreen
Compatibility
Apple MacBook Pro& 13 M1-M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNAP002
Zoro #
G812431259
UPC #
638060338568
Country of Origin
United States

Dimensions

Display Size Supported
13.3 in

Details

Display Type
LCD
Device Supported
2 in 1 Notebook
Aspect Ratio
16:10
Features
Privacy, Ultra Slim, Blue Light Reduction, Easy to Apply, Reversible Matte-to-Glossy, Touch Sensitive; Anti-glare; Blue Light Reduction; Fingerprint Resistant, Scratch Resistant; Widescreen
Compatibility
Apple MacBook Pro& 13 M1-M2
Item
Privacy Screen Filter
Color
Matte, Black
Touch Compatibility
Yes
Orientation
Landscape
Brand Compatibility
Apple
Includes
COMPLY Adhesive Strips
Screen Attachment
Adhesive Strip
Widescreen
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.