
BrightScreen PF MBP 16 2019
Mfr # BPNAP004
Zoro # G212431163
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Display Size Supported
16"
Includes
COMPLY Adhesive Strips
Aspect Ratio
16:10
Device Supported
2 in 1 Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPNAP004
Zoro #
G212431163
UPC #
638060338469
Country of Origin
United States
Dimensions
Display Size Supported
16"
Viewing Area Dimension
13.90" x 8.98"
Width
13.90"
Height
8.98"
Details
Display Type
LCD
Item
Privacy Screen Filter
Includes
COMPLY Adhesive Strips
Aspect Ratio
16:10
Device Supported
2 in 1 Notebook
Color
Black, Matte
Screen Attachment
Adhesive Strip, Flip
Compatibility
Apple MacBook Pro 16 2019
Touch Compatibility
Yes
Brand Compatibility
Apple
Orientation
Landscape
Features
Privacy, Reversible Matte-to-Matte
Widescreen
Yes
Durability
Fingerprint Resistant, Scratch Resistant
Blue Light Reduction
Yes
Anti-glare
Yes
Film Classification
Bright Screen
Package Contents
Bright Screen Privacy Filter for Apple MacBook Pro 16 2019, 16:10, , COMPLY Adhesive Strips
Reversible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.