Zoro Homepage

Buffing Pad, 24 In, Red, PK5

  • Mfr # 5100

  • Zoro # G5827157


product price: $72.15
/pk 5, $14.43/ea

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Red
Pad/Brush Shape
Round
Material
Polyester
Size
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100
Zoro #
G5827157
UPC #
50048011083990
Country of Origin
United States

Dimensions

Floor Pad Size
24 in
Size
24"
Pad/Brush Size
24 in
Diameter
24 in
Thickness
1 in
Fits Machine Size
24 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Red
Pad/Brush Shape
Round
Material
Polyester
Item
Buffing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Color
Red
Sub-Category
Buffing Pads
Center Hole
3 3/4 in
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Shape
Round
Color Family
Red
Features
Also Designed for Spray Buffing, Buffs When Dry, Can Be Used for Everyday Cleaning Under an Automatic Scrubber, Cleans When Damp, Use on Rotary or Automatic Floor Machines, Use to Light Scrub Without Dulling the Finish
Application
Buffing, Cleaning
Speed - Minimum
175 RPM
Standards
Green Seal Certified
Product Type
Buffing Pad
Speed - Maximum
600 RPM

Description

Buffing Pad, Color Red, Diameter 24 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.