Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffing Pad, 32 In x 14 In, Red, PK10

  • Mfr # 5100-32x14

  • Zoro # G0934534


product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Red
Pad/Brush Shape
Rectangular
Material
Polyester
Size
32" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-32x14
Zoro #
G0934534
UPC #
00048011590660
Country of Origin
United States

Dimensions

Floor Pad Size
14 in x 32 in
Size
32" x 14"
Overall Length
32 in
Fits Machine Size
32 in
Overall Width
14 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Red
Pad/Brush Shape
Rectangular
Material
Polyester
Item
Buffing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Color
Red
Sub-Category
Buffing Pads
Shape
Rectangular
Color Family
Red
Features
Also Designed for Spray Buffing, Buffs When Dry, Can Be Used for Everyday Cleaning Under an Automatic Scrubber, Cleans When Damp, Use on Rotary or Automatic Floor Machines, Use to Light Scrub Without Dulling the Finish
Application
Buffing, Cleaning
Standards
Green Seal Certified
Speed - Minimum
175 RPM
Product Type
Buffing Pad
Speed - Maximum
600 RPM

Description

Buffing Pad, Color Red, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 32 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 32 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.