Zoro Homepage

Buffing Pad, Black, 5-1/4"

  • Mfr # 60980031391

  • Zoro # G3325989


product price: $22.19
/ea
Sold in multiples of 50 for $1,109.50

Key Features

Attachment Type
Hookit
Color
Black
Diameter
5-1/4 in
Type
Regular
For Use With
Rotary Sanders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60980031391
Zoro #
G3325989
UPC #
051144851003
Country of Origin
United States

Dimensions

Diameter
5-1/4 in
Pile Height
20 mm

Details

Item
Buffing Pad
Attachment Type
Hookit
Color
Black
Type
Regular
For Use With
Rotary Sanders

Description

Buffing Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.