Zoro Homepage

Buffing Pad, Knit, 5-1/4", PK10

  • Mfr # 85079

  • Zoro # G1963180


product price: $249.99
/pk 10, $25.00/ea
Sold in multiples of 5 for $1,249.95
Free Shipping & Returns

Key Features

Material
Wool
Size
5-1/4"
Pad/Brush Size
5 1/4 in
Color
White
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85079
Zoro #
G1963180
UPC #
-
Country of Origin
United States

Dimensions

Size
5-1/4"
Pad/Brush Size
5 1/4 in
Diameter
5 1/4 in

Details

Material
Wool
Item
Buffing Pad
Color
White
Shape
Round
Application
Buffing, Finishing, Polishing
Features
Product Type
Buffing Pad
Speed - Maximum
12,000 RPM

Description

Buffing Pad, Color White, Diameter 5 1/4 in, Material Wool, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 5 1/4 in, Shape Round, Speed - Maximum 12,000 RPM, Application Buffing, Finishing, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.