Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffing/Cleaning Pad, 19 In, White, PK5

  • Mfr # 4100

  • Zoro # G0816532


product price: $41.39
/pk 5, $8.28/ea

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Round
Material
Polyester
Size
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100
Zoro #
G0816532
UPC #
50048011084836
Country of Origin
United States

Dimensions

Floor Pad Size
19 in
Size
19"
Pad/Brush Size
19 in
Thickness
1 in
Diameter
19 in
Fits Machine Size
19 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Round
Material
Polyester
Item
Buffing and Cleaning Pad
Speed
175 to 600 rpm
For Use With
Rotary Floor Machine
Center Hole
3 3/4 in
Color
White
Sub-Category
Buffing Pads
Shape
Round
Color Family
White
Features
Can Be Used to Polish Wood Floors, Spray Cleaning or Dry Buffing Soft Finishes (Using a Rotary Machine), For Use with Low-Speed Floor Machines on Many Types of Floors, Reduces the Number of Stripping and Recoating Events
Application
Buffing, Polishing
Speed - Minimum
175 RPM
Product Type
Buffing Pad
Speed - Maximum
600 RPM

Description

Buffing and Cleaning Pad, Color White, Diameter 19 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.