Bulk Headlight Kit, Water Base
Mfr # 39181
Zoro # G516484469
product price: $635.99
/ea
Free Shipping & Returns
Key Features
Includes
Clear Coat Wipes, Directions for Use, Disc Pad Adaptors, Finishing Discs, Interface Pads, Masking Tape, Sanding Discs, Wax Protectant
VOC Content Weight Percentage
0 %
Use Location
Exterior
Biodegradable
Not Biodegradable
Base Type
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39181
Zoro #
G516484469
UPC #
00051131391819
Country of Origin
United States
Details
Item
Bulk Headlight Kit
Includes
Clear Coat Wipes, Directions for Use, Disc Pad Adaptors, Finishing Discs, Interface Pads, Masking Tape, Sanding Discs, Wax Protectant
VOC Content Weight Percentage
0 %
Use Location
Exterior
Biodegradable
Not Biodegradable
Base Type
Water
Cleaner Type
Headlight Lens Cleaners
Butyl-Free
Butyl-Free
Container Type
Box
Product Form
Solid
Color
Multi-Color
Compatible Surface Material
Plastic
Description
Bulk Headlight Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.