Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Self Adhesive, 0.140 In H, PK56

  • Mfr # SJ5312

  • Zoro # G2169492


product price: $15.99
/pk 56, $0.29/ea

Key Features

Material
Polyurethane
Color
Clear
Width
0.5 in
Length
0.14 in
Height
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ5312
Zoro #
G2169492
UPC #
00048011535340
Country of Origin
United States

Dimensions

Width
0.5 in
Length
0.14 in
Height
0.14 in
Overall Height
0.14 in
Overall Width
0.14 in
Overall Length
0.5 in

Details

Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Clear
Shape
Cylindrical
For Use On
Clocks, Computers, Desk Top Calculators, Dispensers, Electonic Cabinetry, Foot Pedals, Keyboards, Lamps, Scales, Speakers, Telephones
Compatible Surfaces
Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel
Standards
ASTM C501, ASTM D1000, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB
Application Temperature - Minimum
40 Degrees F
Hardness
75 Shore M
Application Temperature - Maximum
125 Degrees F

Description

Self-Adhesive Bumper, Shape Cylindrical, Height 0.14 in, Width 0.5 in, Length 0.14 in, Color Clear, Material Polyurethane, For Use On Clocks, Computers, Desk Top Calculators, Dispensers, Electonic Cabinetry, Foot Pedals, Keyboards, Lamps, Scales, Speakers, Telephones, Package Quantity 56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.