Zoro Homepage

Bumper, Self Adhesive, 4-1/2 In x 10 ft

  • Mfr # SJ5816

  • Zoro # G5548523


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Black
Width
4.5 in
Length
10 ft
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ5816
Zoro #
G5548523
UPC #
888519064450
Country of Origin
United States

Dimensions

Width
4.5 in
Length
10 ft
Overall Width
4.5 in
Overall Length
10 ft

Details

Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Black
Shape
Roll
For Use On
Cabinetry, Cushions/Spacers, Hand Held Devices
Application Temperature - Maximum
125 Degrees F
Hardness
72 Shore M
Compatible Surfaces
Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel
Application Temperature - Minimum
40 Degrees F
Standards
ASTM C501, ASTM D1000, ASTM D1056, ASTM D1894, ASTM D2240, ASTM D395, ASTM D412, Die A, UL94HB

Description

Self-Adhesive Bumper, Shape Roll, Width 4.5 in, Length 10 ft, Color Black, Material Polyurethane, For Use On Cabinetry, Cushions/Spacers, Hand Held Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.