Bumper, Self Adhesive, 4-1/2 In x 10 ft
Mfr # SJ5832
Zoro # G5498577
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Black
Width
4.5 in
Length
10 ft
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ5832
Zoro #
G5498577
UPC #
888519064511
Country of Origin
United States
Dimensions
Width
4.5 in
Length
10 ft
Overall Width
4.5 in
Overall Length
10 ft
Details
Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Black
Shape
Roll
For Use On
Cabinetry, Cushions/Spacers, Hand Held Devices
Compatible Surfaces
Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel
Application Temperature - Minimum
40 Degrees F
Hardness
72 Shore M
Application Temperature - Maximum
125 Degrees F
Standards
ASTM C501, ASTM D1000, ASTM D1056, ASTM D1894, ASTM D2240, ASTM D395, ASTM D412, Die A, UL94HB
Description
Self-Adhesive Bumper, Shape Roll, Width 4.5 in, Length 10 ft, Color Black, Material Polyurethane, For Use On Cabinetry, Cushions/Spacers, Hand Held Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.