Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Self Adhesive, 4-1/2 In x 5 ft

  • Mfr # SJ5808

  • Zoro # G5577984


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Black
Width
4.5 in
Length
5 ft
For Use On
Cabinetry, Cushions/Spacers, Hand Held Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ5808
Zoro #
G5577984
UPC #
888519062760
Country of Origin
United States

Dimensions

Width
4.5 in
Length
5 ft
Overall Length
5 ft
Overall Width
4.5 in

Details

Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Black
For Use On
Cabinetry, Cushions/Spacers, Hand Held Devices
Shape
Roll
Compatible Surfaces
Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel
Application Temperature - Minimum
40 Degrees F
Application Temperature - Maximum
125 Degrees F
Hardness
72 Shore M
Standards
ASTM C501, ASTM D1000, ASTM D1056, ASTM D1894, ASTM D2240, ASTM D395, ASTM D412, Die A, UL94HB

Description

Self-Adhesive Bumper, Shape Roll, Width 4.5 in, Length 5 ft, Color Black, Material Polyurethane, For Use On Cabinetry, Cushions/Spacers, Hand Held Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.