Bumper, Self Adhesive, 4-1/2 Inx10ft, Clear
Mfr # SJ5616
Zoro # G5773774
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Clear
Width
4.5 in
Length
10 ft
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ5616
Zoro #
G5773774
UPC #
888519062630
Country of Origin
United States
Dimensions
Width
4.5 in
Length
10 ft
Overall Width
4.5 in
Overall Length
10 ft
Details
Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Clear
Shape
Roll
For Use On
Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Hardness
73 to 78 Shore M
Compatible Surfaces
Glass, Aluminum, Stainless Steel, ABS, Polycarbonate
Application Temperature - Minimum
40 Degrees F
Application Temperature - Maximum
125 Degrees F
Standards
ASTM C501, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB
Description
Self-Adhesive Bumper, Shape Roll, Width 4.5 in, Length 10 ft, Color Clear, Material Polyurethane, For Use On Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.