Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Self Adhesive, 4-1/2 Inx5 ft, Clear

  • Mfr # SJ5632

  • Zoro # G5734075


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Clear
Width
4.5 in
Length
5 ft
For Use On
Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ5632
Zoro #
G5734075
UPC #
888519062708
Country of Origin
United States

Dimensions

Width
4.5 in
Length
5 ft
Overall Width
4.5 in
Overall Length
5 ft

Details

Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Clear
For Use On
Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Shape
Roll
Standards
ASTM C501, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB
Application Temperature - Maximum
125 Degrees F
Compatible Surfaces
Glass, Aluminum, Stainless Steel, ABS, Polycarbonate
Hardness
73 to 78 Shore M
Application Temperature - Minimum
40 Degrees F

Description

Self-Adhesive Bumper, Shape Roll, Width 4.5 in, Length 5 ft, Color Clear, Material Polyurethane, For Use On Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.