Zoro Homepage

Bumper, Self Adhesive, 9 In x 1 ft, Clear

  • Mfr # SJ5632

  • Zoro # G5784642


product price: $47.65
/ea

Key Features

Material
Polyurethane
Color
Clear
Width
9 in
Length
1 ft
For Use On
Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ5632
Zoro #
G5784642
UPC #
888519062715
Country of Origin
United States

Dimensions

Width
9 in
Length
1 ft
Overall Width
9 in
Overall Length
1 ft

Details

Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Clear
For Use On
Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints
Shape
Roll
Hardness
73 to 78 Shore M
Compatible Surfaces
Glass, Aluminum, Stainless Steel, ABS, Polycarbonate
Application Temperature - Maximum
125 Degrees F
Application Temperature - Minimum
40 Degrees F
Standards
ASTM C501, ASTM D1894, ASTM D2240, ASTM D2632, ASTM D412, Die A, UL94HB

Description

Self-Adhesive Bumper, Shape Roll, Width 9 in, Length 1 ft, Color Clear, Material Polyurethane, For Use On Glass, Many High Surface Energy Plastics, Many Metal Surfaces, Some Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.