Zoro Homepage

Bumper, Self Adhesive, 9 In x 5 ft

  • Mfr # SJ5816

  • Zoro # G5616274


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Black
Width
9 in
Length
5 ft
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ5816
Zoro #
G5616274
UPC #
888519064498
Country of Origin
United States

Dimensions

Width
9 in
Length
5 ft
Overall Length
5 ft
Overall Width
9 in

Details

Item
Self-Adhesive Bumper
Material
Polyurethane
Color
Black
Shape
Roll
For Use On
Cabinetry, Cushions/Spacers, Hand Held Devices
Application Temperature - Minimum
40 Degrees F
Application Temperature - Maximum
125 Degrees F
Compatible Surfaces
Plastic, Aluminum, Polypropylene, Polystyrene, Stainless Steel
Standards
ASTM C501, ASTM D1000, ASTM D1056, ASTM D1894, ASTM D2240, ASTM D395, ASTM D412, Die A, UL94HB
Hardness
72 Shore M

Description

Self-Adhesive Bumper, Shape Roll, Width 9 in, Length 5 ft, Color Black, Material Polyurethane, For Use On Cabinetry, Cushions/Spacers, Hand Held Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.