Shop 3M
See all product information
Create Account
Bumpers
- Mfr # SP951-NA
- Zoro # G123649619
product price:Â
$
5.85
/ea
Sold in multiples of 24 for
$140.40
Key Features
Overall Height
1/2 in
Material
Plastic
Base Diameter
1/2 in
Features
Dampens Closure Sounds, Protect Your Cabinets and Drawers from Scratching on the Surface
Product Type
Bumper Door Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP951-NA
- Zoro #
- G123649619
- UPC #
- 0076308874230
- Country of Origin
- China
Dimensions
- Overall Height
- 1/2 in
- Base Diameter
- 1/2 in
- Overall Length
- 1/2 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
- Fits Chest Size
- Dampens Closure Sounds, Protect Your Cabinets and Drawers from Scratching on the Surface
Details
- Item
- Bumper Door Stop
- Material
- Plastic
- Features
- Dampens Closure Sounds, Protect Your Cabinets and Drawers from Scratching on the Surface
- Product Type
- Bumper Door Stop
- ANSI/BHMA Finish
- Unfinished
- Color
- Clear
- Projection
- 1/2 in
- Shell Material
- Plastic
- Wire Color
- Clear
Description
Bumper Door Stop, Mounting Type Self-Adhesive, Color Clear, Projection 1/2 in, Material Plastic, Features Dampens Closure Sounds, Protect Your Cabinets and Drawers from Scratching on the Surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.