Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burnishing Pad, 17 In, Sky Blue, PK5

  • Mfr # 3050-17

  • Zoro # G6168136


product price: $47.45
/pk 5, $9.49/ea

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Round
Size
17"
Speed
1500 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050-17
Zoro #
G6168136
UPC #
50048011598265
Country of Origin
United States

Dimensions

Floor Pad Size
17 in
Size
17"
Pad/Brush Size
17 in
Diameter
17 in
Fits Machine Size
17 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Round
Material
Polyester
Item
Burnishing Pad
Speed
1500 to 3000 rpm
For Use With
Electric, Battery, Propane Floor Machine
Sub-Category
Burnishing Pads
Color
Sky Blue
Center Hole
3 3/4 in
Shape
Round
Color Family
Blue
Features
Holder Works with Standard Threaded Broom Handle, Optimized for Use on Softer Floor Finishes, Restores Gloss to Dull Floor
Application
Burnishing
Standards
Green Seal Certified
Product Type
Burnishing Pad
Speed - Minimum
1,500 RPM
Speed - Maximum
3,000 RPM

Description

Burnishing Pad, Color Sky Blue, Diameter 17 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Burnishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.