Zoro Homepage

Burnishing Pad, 17 In, White, PK5

  • Mfr # 3300

  • Zoro # G0757477


product price: $49.65
/pk 5, $9.93/ea

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Round
Size
17"
Speed
1500 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300
Zoro #
G0757477
UPC #
50048011182075
Country of Origin
United States

Dimensions

Floor Pad Size
17 in
Size
17"
Pad/Brush Size
17 in
Thickness
1 in
Diameter
17 in
Fits Machine Size
17 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Round
Material
Natural/Polyester Fiber
Item
Burnishing Pad
Speed
1500 to 3000 rpm
For Use With
Electric, Battery, Propane Floor Machine
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Sub-Category
Burnishing Pads
Center Hole
3 3/4 in
Color
White
Shape
Round
Color Family
White
Features
Contains a Minimum of 50% Post Consumer Recycled Content
Application
Burnishing
Speed - Maximum
3,000 RPM
Product Type
Burnishing Pad
Speed - Minimum
1,500 RPM

Description

Burnishing Pad, Color White, Diameter 17 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Contains a Minimum of 50 Percent Post Consumer Recycled Content, Series Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.