Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burnishing Pad, 19 In, Aqua, PK5

  • Mfr # 3100

  • Zoro # G2152141


product price: $48.55
/pk 5, $9.71/ea

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Round
Size
19"
Speed
1500 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100
Zoro #
G2152141
UPC #
50048011087523
Country of Origin
United States

Dimensions

Floor Pad Size
19 in
Size
19"
Pad/Brush Size
19 in
Thickness
1 in
Diameter
19 in
Fits Machine Size
19 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Round
Material
Nylon/Polyester
Item
Burnishing Pad
Speed
1500 to 3000 rpm
For Use With
Electric, Battery, Propane Floor Machine
Sub-Category
Burnishing Pads
Color
Aqua
Center Hole
3 3/4 in
Shape
Round
Color Family
Blue
Features
Produces Good Gloss Improvement
Application
Burnishing
Speed - Maximum
3,000 RPM
Speed - Minimum
1,500 RPM
Product Type
Burnishing Pad
Standards
Green Seal Certified

Description

Burnishing Pad, Color Aqua, Diameter 19 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing, Features Produces Good Gloss Improvement, Series Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.