Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burnishing Pad, 24 In, Pink, PK5

  • Mfr # 3600

  • Zoro # G1097476


product price: $82.99
/pk 5, $16.60/ea
Free Shipping & Returns

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Red
Pad/Brush Shape
Round
Size
24"
Speed
1500 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600
Zoro #
G1097476
UPC #
50048011258619
Country of Origin
United States

Dimensions

Floor Pad Size
24 in
Size
24"
Pad/Brush Size
24 in
Diameter
24 in
Thickness
1 in
Fits Machine Size
24 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Red
Pad/Brush Shape
Round
Material
Polyester
Item
Burnishing Pad
Speed
1500 to 3000 rpm
For Use With
Electric, Battery, Propane Floor Machine
Center Hole
3 3/4 in
Color
Pink
Sub-Category
Burnishing Pads
Shape
Round
Color Family
Red
Features
Also Designed for Use on Other Finishes Resistant to Degradation from Burnishing, Ideal for Harder Finishes and High Traffic Areas, Removes Black Marks and Returns Gloss
Application
Burnishing
Speed - Maximum
3,000 RPM
Product Type
Burnishing Pad
Speed - Minimum
1,500 RPM

Description

Burnishing Pad, Color Pink, Diameter 24 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 24 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.