Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burnishing Pad, 27 In, Tan, PK5

  • Mfr # 3400

  • Zoro # G3459233


product price: $121.99
/pk 5, $24.40/ea
Free Shipping & Returns

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Size
27"
Speed
1500 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400
Zoro #
G3459233
UPC #
50048011203220
Country of Origin
United States

Dimensions

Floor Pad Size
27 in
Size
27"
Pad/Brush Size
27 in
Diameter
27 in
Thickness
1 in
Fits Machine Size
27 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Polyester
Item
Burnishing Pad
Speed
1500 to 3000 rpm
For Use With
Electric, Battery, Propane Floor Machine
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color
Tan
Center Hole
3 3/4 in
Sub-Category
Burnishing Pads
Shape
Round
Color Family
Brown
Features
Helps Enhance Safety and Productivity: No Slippery Residue from Stripper, No Chemical Contamination on Skin, Clothes and Shoes, No Cleanup on Baseboards or Nearby Floors, Produces Good Gloss Improvement While Removing Scuffs and Marks
Application
Burnishing
Speed - Minimum
1,500 RPM
Product Type
Burnishing Pad
Speed - Maximum
3,000 RPM

Description

Burnishing Pad, Color Tan, Diameter 27 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 27 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 27 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.