Butt Splice Wire Connector, 18 AWG Max, Red, Vinyl Insulation, 600 V, 25 PK

  • Mfr # BSV18Q

  • Zoro # G5186982


product price:  $8.35
/pk 25, $0.33/ea

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSV18Q
Zoro #
G5186982
UPC #
10051128599980
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Barrel Inside Dia.
0.145 in
Overall Length
1 in
Barrel Inside Diameter
0.145 in
Barrel Length
0.25 in
For Minimum Wire Size - Solid
22 AWG
For Maximum Wire Size - Solid
18 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Vinyl
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Material
Electrolytic Copper
Compatible Installation Tool Model Number
TH-440, TH-450, TR-490
Seam Style
Butted
Barrel Style
Butted Seam
Max. Number of Cores
411
Finish
Tin Plated
Termination Style
Crimp
Maximum Conductors
411

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1 in, RoHS Compliant Yes, Seam Style Butted, Barrel Inside Diameter 0.145 in, Compatible Installation Tool Model Number TH-440, TH-450, TR-490, Insulation Type Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.