Zoro Homepage

Butt Splice Connector, Blue, 14 AWG Max

  • Mfr # 62-NBM-A

  • Zoro # G521908677


product price: $0.46
/ea
Sold in multiples of 1000 for $460.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-NBM-A
Zoro #
G521908677
UPC #
00051138980337
Country of Origin
Taiwan, Province of China

Description

Butt Splice Connector, Insulation Material Nylon, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards RoHS 2011/65/EU, Termination Style Crimp, Contact Finish Nickel, Seam Style Butted, Body Finish Nickel Plated, Body Material Copper, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.