Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 10 AWG Max, Yellow, Nylon Insulation, 600 V, 500 PK

  • Mfr # MNG10BCK

  • Zoro # G5512622


product price: $615.99
/pk 500, $1.23/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG10BCK
Zoro #
G5512622
UPC #
00054007159674
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Barrel Inside Dia.
0.135 in
Overall Length
1.15 in
Length
1.15 Inch
Barrel Inside Diameter
0.135 in
For Maximum Wire Insulation Diameter
0.25 in
Maximum Insulation Outer Diameter
0.25 Inch
Barrel Length
0.25 Inch
Thickness
0.04 Inch
For Maximum Wire Size - Solid
10 AWG
For Minimum Wire Size - Solid
12 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Material
Copper
Termination Style
Crimp
Seam Style
Seamless
Compatible Installation Tool Model Number
TH-440, TH-450, TR-482, TR-490
Barrel Style
Butted
Agency Approvals
UL and CSA
Finish
Tin Plated

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Brass, Overall Length 1.15 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.135 in, Body Finish Tin Plated, Body Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.