Butt Splice Wire Connector, 10 AWG Max, Yellow, Vinyl Insulation, 600 V, 500 PK
Mfr # MVU10BCK
Zoro # G5775506
product price: $219.99
/pk 500, $0.44/ea
Free Shipping & Returns
Key Features
Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVU10BCK
Zoro #
G5775506
UPC #
00054007020813
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Overall Length
1.02 in
Barrel Inside Dia.
0.135 in
Barrel Inside Diameter
0.135 in
For Minimum Wire Size - Solid
12 AWG
For Maximum Wire Size - Solid
10 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Material
Copper Alloy
Seam Style
Butted
Termination Style
Crimp
Description
Butt Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards RoHS 2011/65/EU, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.02 in, Seam Style Butted, Barrel Inside Diameter 0.135 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.