Butt Splice Wire Connector, 18 AWG Max, Red, Vinyl Insulation, 600 V, 1000 PK
Mfr # MVU18PCK
Zoro # G5752415
product price: $447.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Type
Butt Splice
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVU18PCK
Zoro #
G5752415
UPC #
00054007013181
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Barrel Inside Dia.
0.07 in
Overall Length
0.67 in
Barrel Inside Diameter
0.07 in
For Maximum Wire Size - Solid
18 AWG
For Minimum Wire Size - Solid
22 AWG
For Minimum Wire Size - Stranded
22 AWG
For Maximum Wire Size - Stranded
18 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Material
Copper Alloy
Seam Style
Butted
Termination Style
Crimp
Description
Butt Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards RoHS 2011/65/EU, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 0.67 in, Seam Style Butted, Barrel Inside Diameter 0.07 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number TH-440, TH-450, TR-490
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.