Zoro Homepage

Butt Splice Wire Connector, 8 AWG Max, Bare, None Insulation, 600 V, 200 PK

  • Mfr # M8BCK

  • Zoro # G8705067


product price: $184.99
/pk 200, $0.92/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Minimum Wire Size
8 AWG
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8BCK
Zoro #
G8705067
UPC #
00054007021438
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Barrel Inside Dia.
0.175 in
Overall Length
0.81 in
Barrel Inside Diameter
0.175 in
For Maximum Wire Size - Solid
8 AWG
For Minimum Wire Size - Solid
8 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Material
Copper
Termination Style
Crimp
Seam Style
Brazed
Compatible Installation Tool Model Number
MY29-3, TH-450
Finish
Tin Plated

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 0.81 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.175 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number MY29-3, TH-450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.