Zoro Homepage

Butt Splice Wire Connector, 8 AWG Max, Red, Vinyl Insulation, 600 V, 200 PK

  • Mfr # MV8BCK

  • Zoro # G5760273


product price: $225.99
/pk 200, $1.13/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Red
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV8BCK
Zoro #
G5760273
UPC #
00054007021445
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Overall Length
1.4 in
Barrel Inside Dia.
0.175 in
Barrel Inside Diameter
0.175 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, RoHS 2011/65/EU, UL Listed
Material
Copper
Seam Style
Brazed
Termination Style
Crimp

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Red, Maximum Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.5 in, Seam Style Brazed, Barrel Inside Diameter 0.175 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number TH-450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.