ButtSpliceConnector, Blue, 14AWGMax, PK100
Mfr # 58740
Zoro # G922253888
product price: $83.45
/pk 100, $0.83/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58740
Zoro #
G922253888
UPC #
00051128587409
Country of Origin
United States
Description
Butt Splice Connector, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA, RoHS 2011/65/EU, UL, Termination Style Crimp, Contact Material Copper, Overall Length 1.02 in, Seam Style Seamless, Barrel Inside Diameter 0.095 in, Body Material Copper, For Maximum Wire Insulation Diameter 0.155 in, For Wire Type Stranded, Minimum Operating Temperature -40 Degrees F
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.