ButtSpliceConnector, Red, 18AWGMax, PK100
Mfr # 58739
Zoro # G522254254
product price: $83.45
/pk 100, $0.83/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58739
Zoro #
G522254254
UPC #
00051128587393
Country of Origin
United States
Description
Butt Splice Connector, Insulation Material Vinyl, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA, RoHS 2011/65/EU, UL, Termination Style Crimp, Contact Material Copper, Overall Length 1.02 in, Seam Style Seamless, Body Finish Tin Plated, Body Material Copper, For Wire Type Stranded, Minimum Operating Temperature -40 Degrees C, Overall Width 3.63 in, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.