ButtSpliceConnector, Yellow, 10AWGMax, PK25
Mfr # 59093
Zoro # G922254281
product price: $64.89
/pk 25, $2.60/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59093
Zoro #
G922254281
UPC #
00051128590935
Country of Origin
United States
Description
Butt Splice Connector, Insulation Material Heat Shrink, Insulation Color Yellow, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards RoHS 2011/65/EU, Termination Style Crimp, Contact Material Copper, Overall Length 1.5 in, Seam Style Seamless, Barrel Inside Diameter 0.142 in, Body Finish Tin Plated, Body Material Copper, Overall Width 3.63 in, Package Quantity 25
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.