Zoro Homepage

ButtSpliceConnector, Yellow, 10AWGMax, PK50

  • Mfr # 59001

  • Zoro # G222412121


product price: $18.59
/pk 50, $0.37/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59001
Zoro #
G222412121
UPC #
10051128590017
Country of Origin
Taiwan, Province of China

Description

Butt Splice Connector, Insulation Material Nylon, Insulation Color Yellow, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards RoHS 2011/65/EU, Termination Style Crimp, Contact Material Copper, Overall Length 1.2 in, Body Material Copper, Overall Width 3.12 in, Package Quantity 50

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.