Shop 3M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
C-Frame System
- Mfr # 8517705
- Zoro # G025066354
product price:Â
$
77,999.99
/ea
Key Features
Workers per System
2
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Anchor Installation
Reusable
Width
20 1/2 ft
Weight Capacity
420 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8517705
- Zoro #
- G025066354
- UPC #
- 0840779006403
- Country of Origin
- United States
- Item
- C-Frame System
- Workers per System
- 2
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Anchor Installation
- Reusable
- Weight Capacity
- 420 lb
- Series
- FlexiGuard(TM)
Dimensions
- Width
- 20 1/2 ft
Description
C-Frame System, Workers per System 2, Mounting Type Freestanding, Weight Capacity 420 lb, Width 20 1/2 ft, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Reusable, Series FlexiGuard(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.