C41 Commercial Size Cleaning Sponge, 7.5 inch x 4.375 inch, 24PK
- Mfr # 7000144999
- Zoro # G323565238
product price:Â
$
100.99
/pk of 24, $4.21/ea
Free Shipping & Returns
Key Features
Length
7.5 in
Material
Acrylic
Color
Yellow
Width
4.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000144999
- Zoro #
- G323565238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.5 in
- Width
- 4.375 in
Details
- Material
- Acrylic
- Color
- Yellow
Description
These Commercial Cellulose Sponges are 10 times more absorbent than polyurethane sponges. Use them in your operation for thorough cleaning. EA sponge cleans stubborn, baked-on messes 50% faster than competing products, ensuring your workplace stays clean and sanitized. This sponge is ideal for stove burners, cast-iron pots, broilers, grills, and more! It is engineered for the tough demands of both indoor and outdoor use, making the sponge perfect for cleaning gardening tools and implements. EA sponge offers heavy-duty cleaning and long-lasting dependability.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.