
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT6NT30-C
Zoro #
G304245883
UPC #
51128592861
Country of Origin
Unknown
Dimensions
Length
5.8 in
Width
0.142 in
Max. Bundle Dia.
1-1/4 in
Thickness
0.05 in
Details
Design - Cable Tie
Standard
Color
Natural
Tensile Strength
135 N
Material
Nylon 6/6
Temp. Range
-40 to 85°C
Standards
UL Listed, UL 94 V-2, MS3367-5-9
Features
Plenum Rated
UL Type
21
Description
Prevent slipping while firmly securing wire bundles and harness components with 3M Intermediate Cable Ties. These nylon 6/6 ties can resist extreme environments and weather conditions, and work well in temperatures ranging from -40 to 185 degrees F (-40 to 85 degrees C). They also feature curved tips on the ends, which allow you to easily thread and install them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.