Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 2500 PK

  • Mfr # CT15BK50-D

  • Zoro # G5604751


product price: $295.99
/pk 2500, $0.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated, Standard, UV Resistant
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT15BK50-D
Zoro #
G5604751
UPC #
00051128593059
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.05"
Width - Cable Tie
0.18 in
Length - Cable Tie
14.60 in
Approximate Length - Cable Tie
14 1/2 in
Length
14.60"
Max. Bundle Dia.
4.10 in
Approximate Length
14-1/2"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated, Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Design
Standard
Indoor/Outdoor
Indoor, Outdoor
UL Type
21
Standards
UL 1565 E116841
Metal Detectable
No
Locking Style
Plastic Pawl
Operating Temp. Range
-40 Degrees to 185 Degrees F
Design - Cable Tie
Standard
Cable Tie Duty
Standard
Basic Material
Nylon
Color - Cable Tie
Black
Tensile Strength - Cable Tie
50 lb
Resists
Alkalis, Flames, Grease, Solvents, UV Light and Weather
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees to 185 Degrees F

Description

Cable Tie, Standard, Width 0.18 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 4.10 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.