Cable Tie, 15 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 2500 PK

  • Mfr # CT15NT50S-D

  • Zoro # G8060860


product price: $676.99
/pk 2500, $0.27/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Mountable, Plenum Rated
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT15NT50S-D
Zoro #
G8060860
UPC #
10051128593087
Country of Origin
United States

Dimensions

Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.055"
Length
15.1"

Details

Item
Cable Tie
Cable Tie Style
Mountable, Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Self Locking Head
Basic Material
Plastic

Description

Cable Tie,Natural,14.6 In. L,50 lb.,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.