
Cable Tie, 6 in L, 1-3/8 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 1000 PK
Mfr # CTSB6BK40-C
Zoro # G3197830
product price: $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Intermediate, Steel Barb, UV Resistant
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1-3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTSB6BK40-C
Zoro #
G3197830
UPC #
10076308925816
Country of Origin
China
Dimensions
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1-3/8 in
Overall Thickness
0.05 in
Maximum Bundle Diameter
1.37 in
Details
Item
Cable Tie
Cable Tie Style
Intermediate, Steel Barb, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Minimum Operating Temperature (Celsius)
-40 °C
Maximum Operating Temperature (Celsius)
85°C
Description
Steel Barb Cable Tie CTSB6BK40-C,Black, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.