Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # CT8NT18-C

  • Zoro # G7449531


product price: $63.55
/pk 1000, $0.06/ea

Key Features

Cable Tie Style
Miniature, Plenum Rated
Nominal Length
8 in
Width
7/64 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT8NT18-C
Zoro #
G7449531
UPC #
051128592823
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
7/64 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.05"
Width - Cable Tie
0.10 in
Length
8.1"
Approximate Length - Cable Tie
8 in
Length - Cable Tie
8.10 in
Approximate Length
8"
Max. Bundle Dia.
2.2 in

Details

Item
Cable Tie
Cable Tie Style
Miniature, Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Metal Detectable
No
Indoor/Outdoor
Indoor
Standards
UL 1565 E116841
UL Type
21
Locking Style
Plastic Pawl
Design
Standard
Operating Temp. Range
-40 Degrees to 185 Degrees F
Tensile Strength - Cable Tie
18 lb
Cable Tie Duty
Miniature
Design - Cable Tie
Standard
Resists
Alkalis, Flames, Grease and Solvents
Color - Cable Tie
Natural
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Basic Material
Nylon

Description

Cable Tie, Standard, Width 0.1 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Miniature, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 2.2 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.