Zoro Homepage

Cable Tie Base, Nylon 6/6, Natural, 0.74 in L

  • Mfr # CTB75X75NTA-C

  • Zoro # G5764945


product price: $111.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Size
0.74 in L x 0.74 in W x 0.22 in H
Color
Natural
For Use With
Miniature, Intermediate and Standard Cable Ties
Material
Nylon 6/6
Material of Construction
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB75X75NTA-C
Zoro #
G5764945
UPC #
10054007062940
Country of Origin
United States

Dimensions

Size
0.74 in L x 0.74 in W x 0.22 in H
Width
0.74 in
Slot Height
0.06 in
Length
0.74 in
Height
0.22 in
Slot Width
0.21 in
Length (Straight Wireway)
0.74 in
Cable Tie Base Width (Metric)
19 mm
Slot Height (Imperial)
0.06 in
Slot Width (Imperial)
0.21 in
Overall Width (Metric)
19.0 mm
Overall Length (Metric)
19.05 mm
Slot Width (mm)
5.1 mm
Cable Tie Base Height
0.22 Inch
Cable Tie Base Length (Metric)
19 mm
Cable Tie Base Length
0.74 in
Slot Width (Metric)
5.334 mm
Cable Tie Base Height (Metric)
5.6 mm
Cable Tie Base Width
0.74 Inch
Overall Width (Imperial)
0.75 in
Overall Length (Imperial)
0.75 in
Slot Height (Metric)
1.5 mm

Description

Cable Tie Base, Number of Entries 4, Slot Width 0.21 in, Slot Height 0.06 in, Adhesive Mount, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.74 in, Width 0.74 in, Height 0.22 in, 0.74 in L x 0.74 in W x 0.22 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards RoHS Compliant, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.