Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Base, ABS, Beige, 1 in L

  • Mfr # CTB1X1BGA-C

  • Zoro # G4330051


product price: $231.99
/pk 500, $0.46/ea
Free Shipping & Returns

Key Features

Size
1 in L x 1.2 in W x 0.15 in H
Color
Beige
For Use With
Miniature, Intermediate and Standard Cable Ties
Material
ABS
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTB1X1BGA-C
Zoro #
G4330051
UPC #
00054007062929
Country of Origin
United States

Dimensions

Size
1 in L x 1.2 in W x 0.15 in H
Length
1 in
Width
1.2 in
Slot Height
0.06 in
Slot Width
0.21 in
Height
0.15 in
Length (Straight Wireway)
1 in
Slot Width (Metric)
5.334 mm
Cable Tie Base Length
1.0 in
Overall Width (Imperial)
1.0 in
Slot Width (Imperial)
0.21 in
Cable Tie Base Width (Metric)
25 mm
Slot Height (Imperial)
0.06 in
Overall Width (Metric)
25.4 mm
Overall Length (Imperial)
1.0 in
Cable Tie Base Height (mm)
3.8 mm
Cable Tie Base Length (Metric)
25 mm
Cable Tie Base Width
1.2 Inch
Cable Tie Base Height
0.15 Inch
Slot Height (Metric)
1.5 mm
Slot Width (mm)
5.1 mm
Cable Tie Base Height (Metric)
3.8 mm
Slot Height (mm)
1.5 mm
Overall Length (Metric)
25.4 mm

Details

Item
Cable Tie Base
Color
Beige
For Use With
Miniature, Intermediate and Standard Cable Ties
Material
ABS
Mounting Method
Adhesive Mount, Screw Mount
Material of Construction
ABS
Temp. Range
-40 Degrees to 185 Degrees F
Standards
RoHS Compliant
Clip Type
Two-Way
Flame Retardant
No
Number of Entries
2
Metal Detectable
No
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
185 Degrees F
Maximum Operating Temperature
85 Degree Celsius
UL Approval
Yes
Maximum Operating Temperature (Celsius)
85.0 Degree
Max. Number of Cores
179
Product Type
Cable Ties
Maximum Operating Temperature (Fahrenheit)
185.0 Degree
Mount Type
Adhesive
Cable Tie Type
Base

Description

Cable Tie Base, Number of Entries 2, Slot Width 0.21 in, Slot Height 0.06 in, Adhesive Mount, Screw Mount, Material ABS, Color Beige, Length 1 in, Width 1.2 in, Height 0.15 in, 1 in L x 1.2 in W x 0.15 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards RoHS Compliant, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.