Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Base, Nylon 6/6, Black, 0.74 in L

  • Mfr # CTB75X75BKA-C

  • Zoro # G5524881


product price: $97.19
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Size
0.74 in L x 0.74 in W x 0.22 in H
Color
Black
For Use With
Miniature, Intermediate and Standard Cable Ties
Material
Nylon 6/6
Slot Height
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB75X75BKA-C
Zoro #
G5524881
UPC #
10054007062957
Country of Origin
United States

Dimensions

Size
0.74 in L x 0.74 in W x 0.22 in H
Slot Height
0.06 in
Width
0.74 in
Length
0.74 in
Slot Width
0.21 in
Height
0.22 in
Length (Straight Wireway)
0.74 in
Cable Tie Base Width (Metric)
19 mm
Overall Width (Metric)
19.0 mm
Slot Width (mm)
5.1 mm
Cable Tie Base Length
3.0 in
Overall Length (Imperial)
0.75 in
Cable Tie Base Height (Metric)
5.6 mm
Slot Width (Metric)
5.334 mm
Slot Height (Metric)
1.5 mm
Overall Length (Metric)
19.05 mm
Slot Height (Imperial)
0.06 in
Cable Tie Base Height
0.22 Inch
Slot Width (Imperial)
0.21 in
Overall Width (Imperial)
0.75 in
Cable Tie Base Width
0.74 Inch
Cable Tie Base Length (Metric)
19 mm

Details

Item
Cable Tie Base
Color
Black
For Use With
Miniature, Intermediate and Standard Cable Ties
Material
Nylon 6/6
Temp. Range
-40 Degrees to 185 Degrees F
Mounting Method
Adhesive Mount, Screw Mount
Standards
RoHS Compliant
Clip Type
Four-Way
Material of Construction
Nylon 6/6
Min. Temp. Rating
-40 Degrees F
Metal Detectable
No
Number of Entries
4
Flame Retardant
No
Max. Temp. Rating
185 Degrees F
Maximum Operating Temperature (Celsius)
85.0 Degree
Cable Management Products
Cable Tie Bases
Maximum Operating Temperature
85 Degree Celsius
Mount Type
Adhesive
Max. Number of Cores
189
Product Type
Cable Ties
Maximum Operating Temperature (Fahrenheit)
185.0 Degree
Cable Tie Type
Base
UL Approval
Yes
Mounting Option
4-Way Adhesive Mount

Description

Cable Tie Base, Number of Entries 4, Slot Width 0.21 in, Slot Height 0.06 in, Adhesive Mount, Screw Mount, Material Nylon 6/6, Color Black, Length 0.74 in, Width 0.74 in, Height 0.22 in, 0.74 in L x 0.74 in W x 0.22 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards RoHS Compliant, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.